- M Size
- Gold Color
| Stitching | Nylon |
| Construction | Cut-and-Sewn, Gunn Cut |
| Wash Instructions | Do Not Wash |
| Standard | ASTM F1060 2, ASTM F1060 Temp 284° F |
| Glove Size | Medium |
| Color | Gold |
| Size | M |
| Grade | Premium Industrial |
| Cuff | Slip-On |
| Thumb | Keystone |
| Hide | Top Grain Deerskin |
| Weight | 2.2 LB |
| EAN or UPC | 662909992048 |

