- XL Size
- Gold Color
| Cuff | Slip-On |
| Grade | Premium Industrial |
| Wash Instructions | Do Not Wash |
| Standard | ASTM F1060 2, ASTM F1060 Temp 284° F |
| Construction | Cut-and-Sewn, Gunn Cut |
| Stitching | Nylon |
| Hide | Top Grain Deerskin |
| Size | XL |
| Thumb | Keystone |
| Glove Size | X-Large |
| Color | Gold |
| Weight | 2.57 LB |
| EAN or UPC | 662909992062 |

