| Standard | ANSI Cut 9 A6, ANSI Cut Level Torso A6, Taa Comp |
| Color | Dark Gray |
| Fabric | ATA Fiber Technology |
| Size | 36 in |
| Wash Instructions | Machine Wash |
| Dry Temperature | Low Heat |
| Neck Closure | Adjustable Strap with Buckle |
| Dry Instructions | Tumble Dry |
| Construction | Antimicrobial |
| Clothing Type | Aprons |
| Waist Closure | Adjustable Strap with Buckle |
| Wash Temperature | 104 ⁰F |
| Bleach | Do Not Bleach |
| Weight | 2.71 LB |
| EAN or UPC | 616314412516 |

