| Standard | ANSI Method TDM, ANSI Gram 1347, ANSI Cut 9 A3, ANSI Abrasion 1, ANSI Abrasion Cycles 300, ASTM F1060 2, ASTM F1060 Temp 284° F, ASTM F1358 4, Taa Comp |
| Wash Temperature | 104 ⁰F |
| Silicone Free | Yes |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Dry Instructions | Tumble Dry |
| Liner Material | Aramid |
| Material | 100% Aramid |
| Ply | 2-Ply |
| Wash Instructions | Machine Wash |
| Size | 14 in |
| Dry Temperature | Low Heat |
| Color | Purple |
| Bleach | Do Not Bleach |
| Gender | Unisex Adult |
| Construction | Multi-Layer, Seamless Knit, Tube Knit |
| Top Arm Option | Overstitched Elastic |
| Weight | 0.0 LB |

