- Blue
- 2X-Large
| Hood | Attached |
| Size | 2XL |
| Closure Type | Zipper |
| Fabric | SMS |
| Color | Blue |
| Ankles | Elastic |
| Clothing Type | Coveralls |
| Wash Instructions | Do Not Wash |
| Wrists | Elastic |
| Seams | Serged |
| Weight | 9.04 LB |
| EAN or UPC | 616314362750 |
| Hood | Attached |
| Size | 2XL |
| Closure Type | Zipper |
| Fabric | SMS |
| Color | Blue |
| Ankles | Elastic |
| Clothing Type | Coveralls |
| Wash Instructions | Do Not Wash |
| Wrists | Elastic |
| Seams | Serged |
| Weight | 9.04 LB |
| EAN or UPC | 616314362750 |