- SHORT ESD LABCOAT STATICON ROYAL BLUE
| Closure Type | Snap |
| Standard | TAA Comp |
| Sustainability | Reusable/Launderable |
| Color | Royal |
| Fabric | Staticon |
| Size | 3XL |
| Construction | ESD Safe |
| Static Control | Static Dissipative |
| Clothing Type | Lab Coats |
| Weight | 2.01 LB |
| Closure Type | Snap |
| Standard | TAA Comp |
| Sustainability | Reusable/Launderable |
| Color | Royal |
| Fabric | Staticon |
| Size | 3XL |
| Construction | ESD Safe |
| Static Control | Static Dissipative |
| Clothing Type | Lab Coats |
| Weight | 2.01 LB |