- SHORT ESD LABCOAT STATSTAR ROYAL BLUE, 2XL
| Construction | ESD Safe |
| Sustainability | Reusable/Launderable |
| Static Control | Static Dissipative |
| Closure Type | Snap |
| Clothing Type | Lab Coats |
| Standard | TAA Comp |
| Fabric | StatStar |
| Color | Royal |
| Size | 2XL |
| Weight | 2.01 LB |
| Construction | ESD Safe |
| Sustainability | Reusable/Launderable |
| Static Control | Static Dissipative |
| Closure Type | Snap |
| Clothing Type | Lab Coats |
| Standard | TAA Comp |
| Fabric | StatStar |
| Color | Royal |
| Size | 2XL |
| Weight | 2.01 LB |