- SHORT ESD LABCOAT STATMASTER ROYAL BLUE, 2XL
| Standard | TAA Comp |
| Sustainability | Reusable/Launderable |
| Construction | ESD Safe |
| Clothing Type | Lab Coats |
| Static Control | Static Dissipative |
| Closure Type | Snap |
| Color | Royal |
| Fabric | StatMaster |
| Size | 2XL |
| Weight | 2.01 LB |

