PIP
BR49A-47WH-3XL
SHORT ESD LABCOAT STATMASTER WHITE, 3XL CRITICAL ENVIRONMENT WHITE SIZE 3XL (UOM 1 EA)
Item #120096020
- SHORT ESD LABCOAT STATMASTER WHITE, 3XL CRITICAL ENVIRONMENT WHITE SIZE 3XL (UOM 1 EA)
| Size | 3XL |
| Color | White |
| Clothing Type | Lab Coats |
| Sustainability | Reusable/Launderable |
| Fabric | StatMaster |
| Standard | TAA Comp |
| Construction | ESD Safe |
| Static Control | Static Dissipative |
| Closure Type | Snap |
| Weight | 2.01 LB |
| EAN or UPC | 616314474170 |
