PIP
BR49A-47WH-L
SHORT ESD LABCOAT STATMASTER WHITE, L CRITICAL ENVIRONMENT WHITE SIZE L (UOM 1 EA)
Item #120096023
- SHORT ESD LABCOAT STATMASTER WHITE, L CRITICAL ENVIRONMENT WHITE SIZE L (UOM 1 EA)
| Fabric | StatMaster |
| Size | L |
| Closure Type | Snap |
| Static Control | Static Dissipative |
| Sustainability | Reusable/Launderable |
| Clothing Type | Lab Coats |
| Color | White |
| Standard | TAA Comp |
| Construction | ESD Safe |
| Weight | 2.01 LB |
| EAN or UPC | 616314734540 |
