PIP
BR49A-47WH-S
SHORT ESD LABCOAT STATMASTER WHITE, S CRITICAL ENVIRONMENT WHITE SIZE S (UOM 1 EA)
Item #120096025
- SHORT ESD LABCOAT STATMASTER WHITE, S CRITICAL ENVIRONMENT WHITE SIZE S (UOM 1 EA)
| Color | White |
| Size | S |
| Closure Type | Snap |
| Sustainability | Reusable/Launderable |
| Clothing Type | Lab Coats |
| Construction | ESD Safe |
| Standard | TAA Comp |
| Static Control | Static Dissipative |
| Fabric | StatMaster |
| Weight | 2.01 LB |
| EAN or UPC | 616314474255 |
