PIP
BR49AC-44WH-5XL
SHORT ESD LABCOAT STATMASTER WHITE, 5XL CRITICAL ENVIRONMENT WHITE SIZE 5XL (UOM 1 EA)
Item #120096031
- SHORT ESD LABCOAT STATMASTER WHITE, 5XL CRITICAL ENVIRONMENT WHITE SIZE 5XL (UOM 1 EA)
| Standard | TAA Comp |
| Fabric | StatStar |
| Sustainability | Reusable/Launderable |
| Closure Type | Snap |
| Static Control | Static Dissipative |
| Size | 5XL |
| Clothing Type | Lab Coats |
| Construction | ESD Safe |
| Color | White |
| Weight | 2.01 LB |
| EAN or UPC | 616314475276 |
