PIP
BR49AC-47RB-3XL
SHORT ESD LABCOAT STATMASTER ROYAL BLUE, 3XL CRITICAL ENVIRONMENT ROYAL SIZE 3XL (UOM 1 EA)
Item #120096038
- SHORT ESD LABCOAT STATMASTER ROYAL BLUE, 3XL CRITICAL ENVIRONMENT ROYAL SIZE 3XL (UOM 1 EA)
| Standard | TAA Comp |
| Fabric | StatMaster |
| Sustainability | Reusable/Launderable |
| Static Control | Static Dissipative |
| Construction | ESD Safe |
| Color | Royal |
| Clothing Type | Lab Coats |
| Closure Type | Snap |
| Size | 3XL |
| Weight | 2.01 LB |
| EAN or UPC | 616314830327 |
