PIP
BR49AC-47RB-M
SHORT ESD LABCOAT STATMASTER ROYAL BLUE, M CRITICAL ENVIRONMENT ROYAL SIZE M (UOM 1 EA)
Item #120096042
- SHORT ESD LABCOAT STATMASTER ROYAL BLUE, M CRITICAL ENVIRONMENT ROYAL SIZE M (UOM 1 EA)
| Fabric | StatMaster |
| Closure Type | Snap |
| Static Control | Static Dissipative |
| Color | Royal |
| Construction | ESD Safe |
| Sustainability | Reusable/Launderable |
| Size | M |
| Standard | TAA Comp |
| Clothing Type | Lab Coats |
| Weight | 2.01 LB |
| EAN or UPC | 616314830280 |
