PIP
BR49AC-47RB-XS
SHORT ESD LABCOAT STATMASTER ROYAL BLUE, XS CRITICAL ENVIRONMENT ROYAL SIZE XS (UOM 1 EA)
Item #120096045
- SHORT ESD LABCOAT STATMASTER ROYAL BLUE, XS CRITICAL ENVIRONMENT ROYAL SIZE XS (UOM 1 EA)
| Construction | ESD Safe |
| Static Control | Static Dissipative |
| Standard | TAA Comp |
| Closure Type | Snap |
| Clothing Type | Lab Coats |
| Sustainability | Reusable/Launderable |
| Color | Royal |
| Fabric | StatMaster |
| Size | XS |
| Weight | 2.01 LB |
| EAN or UPC | 616314830105 |
