PIP
BR49AC-47WH-2XL
SHORT ESD LABCOAT STATMASTER WHITE, 2XL CRITICAL ENVIRONMENT WHITE SIZE 2XL (UOM 1 EA)
Item #120096046
- SHORT ESD LABCOAT STATMASTER WHITE, 2XL CRITICAL ENVIRONMENT WHITE SIZE 2XL (UOM 1 EA)
| Standard | TAA Comp |
| Construction | ESD Safe |
| Closure Type | Snap |
| Clothing Type | Lab Coats |
| Fabric | StatMaster |
| Sustainability | Reusable/Launderable |
| Static Control | Static Dissipative |
| Color | White |
| Size | 2XL |
| Weight | 2.01 LB |
| EAN or UPC | 616314830235 |
