PIP
BR49AC-47WH-M
SHORT ESD LABCOAT STATMASTER WHITE, M CRITICAL ENVIRONMENT WHITE SIZE M (UOM 1 EA)
Item #120096051
- SHORT ESD LABCOAT STATMASTER WHITE, M CRITICAL ENVIRONMENT WHITE SIZE M (UOM 1 EA)
| Standard | TAA Comp |
| Sustainability | Reusable/Launderable |
| Size | M |
| Construction | ESD Safe |
| Closure Type | Snap |
| Clothing Type | Lab Coats |
| Fabric | StatMaster |
| Static Control | Static Dissipative |
| Color | White |
| Weight | 2.01 LB |
| EAN or UPC | 616314475504 |
