PIP
BR49AC-47WH-XS
SHORT ESD LABCOAT STATMASTER WHITE, XS CRITICAL ENVIRONMENT WHITE SIZE XS (UOM 1 EA)
Item #120096054
- SHORT ESD LABCOAT STATMASTER WHITE, XS CRITICAL ENVIRONMENT WHITE SIZE XS (UOM 1 EA)
| Color | White |
| Fabric | StatMaster |
| Standard | TAA Comp |
| Sustainability | Reusable/Launderable |
| Size | XS |
| Clothing Type | Lab Coats |
| Closure Type | Snap |
| Static Control | Static Dissipative |
| Construction | ESD Safe |
| Weight | 2.01 LB |
| EAN or UPC | 616314830204 |
