PIP
BR51-47WH-L
LONG ESD LABCOAT STATMASTER WHITE, L CRITICAL ENVIRONMENT WHITE SIZE L (UOM 1 EA)
Item #120096059
- LONG ESD LABCOAT STATMASTER WHITE, L CRITICAL ENVIRONMENT WHITE SIZE L (UOM 1 EA)
| Closure Type | Snap |
| Standard | TAA Comp |
| Sustainability | Reusable/Launderable |
| Size | L |
| Clothing Type | Lab Coats |
| Fabric | StatMaster |
| Static Control | Static Dissipative |
| Construction | ESD Safe |
| Color | White |
| Weight | 2.01 LB |
| EAN or UPC | 616314485169 |
