PIP
BR51-47WH-M
LONG ESD LABCOAT STATMASTER WHITE, M CRITICAL ENVIRONMENT WHITE SIZE M (UOM 1 EA)
Item #120096060
- LONG ESD LABCOAT STATMASTER WHITE, M CRITICAL ENVIRONMENT WHITE SIZE M (UOM 1 EA)
| Static Control | Static Dissipative |
| Closure Type | Snap |
| Clothing Type | Lab Coats |
| Fabric | StatMaster |
| Color | White |
| Size | M |
| Sustainability | Reusable/Launderable |
| Standard | TAA Comp |
| Construction | ESD Safe |
| Weight | 2.01 LB |
| EAN or UPC | 616314485176 |
