PIP
BR51-47WH-XL
LONG ESD LABCOAT STATMASTER WHITE, XL CRITICAL ENVIRONMENT WHITE SIZE XL (UOM 1 EA)
Item #120096062
- LONG ESD LABCOAT STATMASTER WHITE, XL CRITICAL ENVIRONMENT WHITE SIZE XL (UOM 1 EA)
| Clothing Type | Lab Coats |
| Static Control | Static Dissipative |
| Fabric | StatMaster |
| Color | White |
| Size | XL |
| Standard | TAA Comp |
| Sustainability | Reusable/Launderable |
| Construction | ESD Safe |
| Closure Type | Snap |
| Weight | 2.01 LB |
| EAN or UPC | 616314485190 |
