PIP
BR51C-44RB-2XL
LONG ESD LABCOAT STATMASTER ROYAL, 2XL CRITICAL ENVIRONMENT ROYAL SIZE 2XL (UOM 1 EA)
Item #120096064
- LONG ESD LABCOAT STATMASTER ROYAL, 2XL CRITICAL ENVIRONMENT ROYAL SIZE 2XL (UOM 1 EA)
| Standard | TAA Comp |
| Construction | ESD Safe |
| Static Control | Static Dissipative |
| Color | Royal |
| Sustainability | Reusable/Launderable |
| Closure Type | Snap |
| Size | 2XL |
| Clothing Type | Lab Coats |
| Fabric | StatStar |
| Weight | 2.01 LB |
| EAN or UPC | 616314485572 |
