PIP
BR51C-44RB-5XL
LONG ESD LABCOAT STATMASTER ROYAL, 5XL CRITICAL ENVIRONMENT ROYAL SIZE 5XL (UOM 1 EA)
Item #120096067
- LONG ESD LABCOAT STATMASTER ROYAL, 5XL CRITICAL ENVIRONMENT ROYAL SIZE 5XL (UOM 1 EA)
| Static Control | Static Dissipative |
| Size | 5XL |
| Standard | TAA Comp |
| Clothing Type | Lab Coats |
| Fabric | StatStar |
| Closure Type | Snap |
| Construction | ESD Safe |
| Sustainability | Reusable/Launderable |
| Color | Royal |
| Weight | 2.01 LB |
| EAN or UPC | 616314701436 |
