PIP
BR51C-44RB-M
LONG ESD LABCOAT STATMASTER ROYAL, M CRITICAL ENVIRONMENT ROYAL SIZE M (UOM 1 EA)
Item #120096069
- LONG ESD LABCOAT STATMASTER ROYAL, M CRITICAL ENVIRONMENT ROYAL SIZE M (UOM 1 EA)
| Sustainability | Reusable/Launderable |
| Size | M |
| Construction | ESD Safe |
| Fabric | StatStar |
| Clothing Type | Lab Coats |
| Static Control | Static Dissipative |
| Standard | TAA Comp |
| Closure Type | Snap |
| Color | Royal |
| Weight | 2.01 LB |
| EAN or UPC | 616314485619 |
