PIP
BR51C-44WH-2XL
LONG ESD LABCOAT STATSTAR WHITE, 2XL CRITICAL ENVIRONMENT WHITE SIZE 2XL (UOM 1 EA)
Item #120096073
- LONG ESD LABCOAT STATSTAR WHITE, 2XL CRITICAL ENVIRONMENT WHITE SIZE 2XL (UOM 1 EA)
| Construction | ESD Safe |
| Closure Type | Snap |
| Fabric | StatStar |
| Sustainability | Reusable/Launderable |
| Size | 2XL |
| Standard | TAA Comp |
| Clothing Type | Lab Coats |
| Color | White |
| Static Control | Static Dissipative |
| Weight | 2.01 LB |
| EAN or UPC | 616314485749 |
