PIP
BR51C-44WH-XS
LONG ESD LABCOAT STATSTAR WHITE, XS CRITICAL ENVIRONMENT WHITE SIZE XS (UOM 1 EA)
Item #120096081
- LONG ESD LABCOAT STATSTAR WHITE, XS CRITICAL ENVIRONMENT WHITE SIZE XS (UOM 1 EA)
| Static Control | Static Dissipative |
| Color | White |
| Clothing Type | Lab Coats |
| Sustainability | Reusable/Launderable |
| Closure Type | Snap |
| Construction | ESD Safe |
| Fabric | StatStar |
| Size | XS |
| Standard | TAA Comp |
| Weight | 2.01 LB |
| EAN or UPC | 616314485862 |
