PIP
BR51C-47RB-3XL
LONG ESD LABCOAT STATMASTER ROYAL BLUE, 3XL CRITICAL ENVIRONMENT ROYAL SIZE 3XL (UOM 1 EA)
Item #120096083
- LONG ESD LABCOAT STATMASTER ROYAL BLUE, 3XL CRITICAL ENVIRONMENT ROYAL SIZE 3XL (UOM 1 EA)
| Standard | TAA Comp |
| Closure Type | Snap |
| Static Control | Static Dissipative |
| Construction | ESD Safe |
| Size | 3XL |
| Sustainability | Reusable/Launderable |
| Clothing Type | Lab Coats |
| Color | Royal |
| Fabric | StatMaster |
| Weight | 2.01 LB |
| EAN or UPC | 616314830747 |
