PIP
BR51C-47RB-M
LONG ESD LABCOAT STATMASTER ROYAL BLUE, M CRITICAL ENVIRONMENT ROYAL SIZE M (UOM 1 EA)
Item #120096087
- LONG ESD LABCOAT STATMASTER ROYAL BLUE, M CRITICAL ENVIRONMENT ROYAL SIZE M (UOM 1 EA)
| Size | M |
| Standard | TAA Comp |
| Fabric | StatMaster |
| Closure Type | Snap |
| Clothing Type | Lab Coats |
| Construction | ESD Safe |
| Color | Royal |
| Sustainability | Reusable/Launderable |
| Static Control | Static Dissipative |
| Weight | 2.01 LB |
| EAN or UPC | 616314830716 |
