PIP
BR51C-47RB-XS
LONG ESD LABCOAT STATMASTER ROYAL BLUE, XS CRITICAL ENVIRONMENT ROYAL SIZE XS (UOM 1 EA)
Item #120096090
- LONG ESD LABCOAT STATMASTER ROYAL BLUE, XS CRITICAL ENVIRONMENT ROYAL SIZE XS (UOM 1 EA)
| Fabric | StatMaster |
| Color | Royal |
| Construction | ESD Safe |
| Sustainability | Reusable/Launderable |
| Standard | TAA Comp |
| Clothing Type | Lab Coats |
| Closure Type | Snap |
| Size | XS |
| Static Control | Static Dissipative |
| Weight | 2.01 LB |
| EAN or UPC | 616314830693 |
