PIP
BR51C-47WH-5XL
LONG ESD LABCOAT STATMASTER WHITE, 5XL CRITICAL ENVIRONMENT WHITE SIZE 5XL (UOM 1 EA)
Item #120096094
- LONG ESD LABCOAT STATMASTER WHITE, 5XL CRITICAL ENVIRONMENT WHITE SIZE 5XL (UOM 1 EA)
| Clothing Type | Lab Coats |
| Standard | TAA Comp |
| Color | White |
| Construction | ESD Safe |
| Sustainability | Reusable/Launderable |
| Closure Type | Snap |
| Static Control | Static Dissipative |
| Size | 5XL |
| Fabric | StatMaster |
| Weight | 2.01 LB |
| EAN or UPC | 616314830198 |
