PIP
BR51C-47WH-M
LONG ESD LABCOAT STATMASTER WHITE, WHITE, M CRITICAL ENVIRONMENT WHITE SIZE M (UOM 1 EA)
Item #120096096
- LONG ESD LABCOAT STATMASTER WHITE, WHITE, M CRITICAL ENVIRONMENT WHITE SIZE M (UOM 1 EA)
| Size | M |
| Color | White |
| Closure Type | Snap |
| Static Control | Static Dissipative |
| Sustainability | Reusable/Launderable |
| Standard | TAA Comp |
| Fabric | StatMaster |
| Clothing Type | Lab Coats |
| Construction | ESD Safe |
| Weight | 2.01 LB |
| EAN or UPC | 616314830136 |
