PIP
BR51C-47WH-S
LONG ESD LABCOAT STATMASTER WHITE, S CRITICAL ENVIRONMENT WHITE SIZE S (UOM 1 EA)
Item #120096097
- LONG ESD LABCOAT STATMASTER WHITE, S CRITICAL ENVIRONMENT WHITE SIZE S (UOM 1 EA)
| Clothing Type | Lab Coats |
| Sustainability | Reusable/Launderable |
| Standard | TAA Comp |
| Construction | ESD Safe |
| Color | White |
| Fabric | StatMaster |
| Size | S |
| Static Control | Static Dissipative |
| Closure Type | Snap |
| Weight | 2.01 LB |
| EAN or UPC | 616314830129 |
