- SHORT ESD LABCOAT ESD SHEER NASA BLUE
| Fabric | ESD Sheer |
| Size | 2XL |
| Clothing Type | Lab Coats |
| Static Control | Static Dissipative |
| Color | Blue |
| Standard | TAA Comp |
| Sustainability | Reusable/Launderable |
| Construction | ESD Safe |
| Closure Type | Snap |
| Weight | 2.01 LB |
| Fabric | ESD Sheer |
| Size | 2XL |
| Clothing Type | Lab Coats |
| Static Control | Static Dissipative |
| Color | Blue |
| Standard | TAA Comp |
| Sustainability | Reusable/Launderable |
| Construction | ESD Safe |
| Closure Type | Snap |
| Weight | 2.01 LB |