| Hearing Style | Uncorded |
| Plug Material | BioBased Foam |
| Size | OS |
| Shape | Tapered |
| Standard | CSA z94 2 A(L), Taa Comp |
| NRR | 32 |
| Sustainability | Made from Bio-Based Materials |
| Color | Multi |
| SNR Rating | 38 |
| Weight | 9.92 LB |
| EAN or UPC | 616314953057 |
| Hearing Style | Uncorded |
| Plug Material | BioBased Foam |
| Size | OS |
| Shape | Tapered |
| Standard | CSA z94 2 A(L), Taa Comp |
| NRR | 32 |
| Sustainability | Made from Bio-Based Materials |
| Color | Multi |
| SNR Rating | 38 |
| Weight | 9.92 LB |
| EAN or UPC | 616314953057 |