PIP
BSF-30
MEGA BULLET-BIO 32 NRR BIOBASED CORDED FOAM WITH BIOSOFT TECHNOLOGY 100/BOX
Item #120655540
| SNR Rating | 38 |
| NRR | 32 |
| Size | OS |
| Standard | CSA z94 2 A(L), Taa Comp |
| Shape | Tapered |
| Cord Material | BioBased C |
| Sustainability | Made from Bio-Based Materials |
| Color | Multi |
| Hearing Style | Corded |
| Plug Material | BioBased Foam |
| Weight | 1.5 LB |
| EAN or UPC | 616314953064 |
