| Plug Material | BioBased Foam |
| Sustainability | Made from Bio-Based Materials |
| Size | OS |
| Color | Blue |
| NRR | 32 |
| Shape | Tapered |
| Hearing Style | Metal Detectable |
| Standard | CSA z94 2 A(L), Taa Comp |
| SNR Rating | 38 |
| Cord Material | BioBased C |
| Weight | 2.0 LB |
| EAN or UPC | 616314953071 |

