- Gray
- One Size
| Closure Type | Elastic |
| Ankles | Elastic |
| Seams | Serged |
| Size | OS |
| Clothing Type | Shoe Covers |
| Wash Instructions | Do Not Wash |
| Color | Gray |
| Fabric | PosiWear M3 |
| Weight | 11.0 LB |
| EAN or UPC | 662909039286 |
| Closure Type | Elastic |
| Ankles | Elastic |
| Seams | Serged |
| Size | OS |
| Clothing Type | Shoe Covers |
| Wash Instructions | Do Not Wash |
| Color | Gray |
| Fabric | PosiWear M3 |
| Weight | 11.0 LB |
| EAN or UPC | 662909039286 |