| Color | White |
| Size | 3XL |
| Standard | ISO 4 (Class 10) |
| Fabric | Maxima ESD |
| Sustainability | Reusable/Launderable |
| Static Control | Static Dissipative |
| Weight | 1.5 LB |
| EAN or UPC | 616314701429 |
| Color | White |
| Size | 3XL |
| Standard | ISO 4 (Class 10) |
| Fabric | Maxima ESD |
| Sustainability | Reusable/Launderable |
| Static Control | Static Dissipative |
| Weight | 1.5 LB |
| EAN or UPC | 616314701429 |