| Color | White |
| Fabric | Maxima ESD |
| Static Control | Static Dissipative |
| Sustainability | Reusable/Launderable |
| Size | XL |
| Standard | ISO 4 (Class 10) |
| Weight | 1.5 LB |
| EAN or UPC | 616314506369 |
| Color | White |
| Fabric | Maxima ESD |
| Static Control | Static Dissipative |
| Sustainability | Reusable/Launderable |
| Size | XL |
| Standard | ISO 4 (Class 10) |
| Weight | 1.5 LB |
| EAN or UPC | 616314506369 |