| Standard | Taa Comp, ISO 4 (Class 10) |
| Construction | ESD Safe |
| Sustainability | Reusable/Launderable |
| Fabric | C3 |
| Color | White |
| Material | C3 Fabric - 99% Polyester / 1% Carbon |
| Size | XL |
| Weight | 2.01 LB |
| EAN or UPC | 616314506864 |
| Standard | Taa Comp, ISO 4 (Class 10) |
| Construction | ESD Safe |
| Sustainability | Reusable/Launderable |
| Fabric | C3 |
| Color | White |
| Material | C3 Fabric - 99% Polyester / 1% Carbon |
| Size | XL |
| Weight | 2.01 LB |
| EAN or UPC | 616314506864 |