- CLEANROOM FACE MASK TRICOT WHITE, O/S
| Color | White |
| Clothing Type | Hoods |
| Size | OS |
| Standard | ISO 7 (Class 10,000) |
| Sustainability | Reusable/Launderable |
| Closure Type | Snap |
| Fabric | Tricot |
| Weight | 0.51 LB |
| Color | White |
| Clothing Type | Hoods |
| Size | OS |
| Standard | ISO 7 (Class 10,000) |
| Sustainability | Reusable/Launderable |
| Closure Type | Snap |
| Fabric | Tricot |
| Weight | 0.51 LB |