| Color | White |
| Clothing Type | Frocks |
| Fabric | Taffeta |
| Sustainability | Reusable/Launderable |
| Size | 2XL |
| Construction | Low-Lint |
| Standard | ISO 6 (Class 1,000) |
| Closure Type | Snap |
| Weight | 2.01 LB |
| Color | White |
| Clothing Type | Frocks |
| Fabric | Taffeta |
| Sustainability | Reusable/Launderable |
| Size | 2XL |
| Construction | Low-Lint |
| Standard | ISO 6 (Class 1,000) |
| Closure Type | Snap |
| Weight | 2.01 LB |