- REUSABLE ALTESSA GRID FROCK, 40/CS
| Standard | ISO 6 (Class 1,000) |
| Construction | Low-Lint |
| Color | White |
| Fabric | Taffeta |
| Sustainability | Reusable/Launderable |
| Clothing Type | Frocks |
| Size | S |
| Closure Type | Snap |
| Type | Cleanroom Frock |
| Weight | 0.66 LB |
| EAN or UPC | 616314613050 |

