| Color | White |
| Size | 3XL |
| Fabric | Altessa Grid |
| Standard | ISO 5 (Class 100) |
| Closure Type | Snap |
| Static Control | Static Dissipative |
| Construction | ESD Safe |
| Sustainability | Reusable/Launderable |
| Clothing Type | Frocks |
| Weight | 2.01 LB |
| Color | White |
| Size | 3XL |
| Fabric | Altessa Grid |
| Standard | ISO 5 (Class 100) |
| Closure Type | Snap |
| Static Control | Static Dissipative |
| Construction | ESD Safe |
| Sustainability | Reusable/Launderable |
| Clothing Type | Frocks |
| Weight | 2.01 LB |