| Construction | ESD Safe |
| Size | 2XL |
| Closure Type | Snap |
| Clothing Type | Frocks |
| Fabric | C3 |
| Color | White |
| Standard | ISO 4 (Class 10) |
| Sustainability | Reusable/Launderable |
| Weight | 2.01 LB |
| EAN or UPC | 616314564444 |
| Construction | ESD Safe |
| Size | 2XL |
| Closure Type | Snap |
| Clothing Type | Frocks |
| Fabric | C3 |
| Color | White |
| Standard | ISO 4 (Class 10) |
| Sustainability | Reusable/Launderable |
| Weight | 2.01 LB |
| EAN or UPC | 616314564444 |