| Material | Maxima ESD - 99% Polyester 1% Carbon |
| Construction | ESD Safe |
| Standard | ISO 4 (Class 10) |
| Static Control | Static Dissipative |
| Sustainability | Reusable/Launderable |
| Size | 5XL |
| Closure Type | Zipper & Snap |
| Fabric | Maxima ESD |
| Color | Light Blue |
| Weight | 2.01 LB |
| EAN or UPC | 616314617850 |

