| Construction | ESD Safe |
| Static Control | Static Dissipative |
| Material | Maxima ESD - 99% Polyester 1% Carbon |
| Fabric | Maxima ESD |
| Sustainability | Reusable/Launderable |
| Standard | ISO 4 (Class 10) |
| Color | Light Blue |
| Size | L |
| Closure Type | Zipper & Snap |
| Weight | 2.01 LB |
| Construction | ESD Safe |
| Static Control | Static Dissipative |
| Material | Maxima ESD - 99% Polyester 1% Carbon |
| Fabric | Maxima ESD |
| Sustainability | Reusable/Launderable |
| Standard | ISO 4 (Class 10) |
| Color | Light Blue |
| Size | L |
| Closure Type | Zipper & Snap |
| Weight | 2.01 LB |