| Sustainability | Reusable/Launderable |
| Color | Navy |
| Material | Maxima ESD 99% Polyester 1% Carbon |
| Static Control | Static Dissipative |
| Fabric | Maxima ESD |
| Construction | ESD Safe |
| Size | XS |
| Closure Type | Zipper & Snap |
| Standard | ISO 4 (Class 10) |
| Weight | 2.01 LB |
| EAN or UPC | 616314564758 |

