| Static Control | Static Dissipative |
| Closure Type | Zipper & Snap |
| Construction | ESD Safe |
| Color | White |
| Clothing Type | Frocks |
| Sustainability | Reusable/Launderable |
| Fabric | Maxima ESD |
| Size | L |
| Standard | ISO 4 (Class 10) |
| Weight | 2.01 LB |
| EAN or UPC | 616314564796 |
| Static Control | Static Dissipative |
| Closure Type | Zipper & Snap |
| Construction | ESD Safe |
| Color | White |
| Clothing Type | Frocks |
| Sustainability | Reusable/Launderable |
| Fabric | Maxima ESD |
| Size | L |
| Standard | ISO 4 (Class 10) |
| Weight | 2.01 LB |
| EAN or UPC | 616314564796 |