PIP
CFRZC-89WH-4XL
CLEANROOM FROCK DISCTEK GRID WHITE WITH ZIP FRONT, 4XL CRITICAL ENVIRONMENT WHITE SIZE 4XL (UOM 1 EA)
Item #120096121
- CLEANROOM FROCK DISCTEK GRID WHITE WITH ZIP FRONT, 4XL CRITICAL ENVIRONMENT WHITE SIZE 4XL (UOM 1 EA)
| Sustainability | Reusable/Launderable |
| Standard | ISO 4 (Class 10) |
| Size | 4XL |
| Fabric | Disctek 2.5 |
| Construction | ESD Safe |
| Closure Type | Zipper & Snap |
| Clothing Type | Frocks |
| Color | White |
| Static Control | Static Dissipative |
| Weight | 2.01 LB |
| EAN or UPC | 616314565953 |
